Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 160 in.-lb., 120VAC
Mfr # GCA221.1U
Zoro # G0364244
product price: $308.14
/ea
Free Shipping & Returns
$308.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 160 in-lb
- Voltage 120V AC
Product Information
- Brand Siemens
- MFR # GCA221.1U
- Zoro # G0364244
- UPC # 094713955788
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 11 13/16 in |
Width | 3 15/16 in |
Depth | 2 11/16 in |
For Shaft Height | 3/4 in |
Overall Height | 11 3/4 in |
For Shaft Diameter | 1 in |
Overall Depth | 2 7/8 in |
Overall Width | 4 3/4 in |
For Shaft Width | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 120V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT BLUE)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- BRIGHT DYES Dye Tracer Liquid, Orange, 1 Pint (106006-01P)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Electronic Damper Actuator, Spring Return (GPC161.1P)
- SIEMENS Electronic Valve Actuator, 0-10VDC, Non-SR (SSD61U)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 88 in.-lb., Modulating (GLB161.1P)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7820-HGA-2)
- Siemens Actuators and Damper Motors