Shop All Zone Valves and Accessories
Siemens
Elect Zone Valve Actuator, 24V AC, Prop
Mfr # 262-02059
Zoro # G810043546
Free Shipping & Returns
$312.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Application Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners
- Overall Height 13 in
- Standards ANSI
- Overall Width 13 1/4 in
Product Information
- Brand Siemens
- MFR # 262-02059
- Zoro # G810043546
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 13 1/4 in |
Stroke Length | 1/4 in |
Description
Electric Zone Valve Actuator, Application Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Close-Off Pressure 65 psi, Compatible Manufacturer Model Number 599-02059, Compatible Series MT, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- DAYTON Damper, Roof Mount (4HX67)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- HOSHIZAKI Pin Connector, 10 (HS-0104)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- Siemens Zone Valves and Accessories