Shop All Furnace and Heater Parts
Siemens
Duct Temperature Sensor 100KOhm
Mfr # 536-811
Zoro # G7512902
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 536-811
- Zoro # G7512902
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Duct Temp Sensor 100KOhm |
Description
Duct Temp Sensor 100KOhm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 10" (EV311239)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- WORLDWIDE SOURCING Register Floor 2X14In Wht (FR01-2X14W)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Passkey Tool (544-643A)
- SIEMENS DPDT Relay, 120Vac, 15 Amp (3TX7114-5DF13C)
- SIEMENS RigidavgSensor PT 1K Ohm 18" Probe (544-343-18)
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- SIEMENS Sunshield, for Qfa Sensor (AQF3100)
- WHITE-RODGERS 1F85U-22Pr 80 Series Clear (1F85U-22PR)
- Siemens Furnace and Heater Parts