Shop All Furnace and Heater Parts
Siemens
DPDT 12A 8Pin Relay 24V
Mfr # 3TX7112-1LC13
Zoro # G7507917
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Mounting - Relay Plug In
- Number of Pins - Relay 8
- HP @ 240V 1/2 hp
- HP @ 120V 1/3 hp
Product Information
- Brand Siemens
- MFR # 3TX7112-1LC13
- Zoro # G7507917
- UPC # 00082035720924
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Body Depth - Relay | 1.38 in |
Body Height - Relay | 2.29 in |
Body Width - Relay | 1.39 in |
Overall Height - Relay | 2.29 in |
Body Width | 1.39 in |
Body Height | 2.29 in |
Overall Depth | 2.29 in |
Body Depth | 1.38 in |
Description
Plug-In Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.38 in, Body Height 2.29 in, Body Width 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- REGIN Smoke Emitter, 4 Minutes, PK5 (S105)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- SIEMENS Passkey Tool (544-643A)
- SIEMENS Contact (3RH1921-1CA10)
- SIEMENS Temperature Sensor 8" - 40/240 (544-339-8)
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- SIEMENS Heater EleMount 6.80 - 7.57A, 1Pole (SMFH42)
- SIEMENS Contactor 24V, 9A (3RT2016-2AB01)
- TACO 218 3/4" Ips Flocheck (218)
- Siemens Furnace and Heater Parts