Shop All Definite Purpose Contactors
Siemens
DefPurposeMagContactor, 24VAC, 1P, 40A
Mfr # 45GG10AJA
Zoro # G8359837
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Number of Poles 1
- Coil Volts 24V AC
- Reversing No
- Height 3.19 in
Product Information
- Brand Siemens
- MFR # 45GG10AJA
- Zoro # G8359837
- UPC # 783087165120
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.46 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Height | 3.19 in |
Overall Depth | 2.46 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 6 Outlet Power Strip Surge Protector 2 USB Port 1200 Joules 6 ft Cord (0-2518)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- LEVITON Locking Plug (24W04)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LG)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- Siemens Definite Purpose Contactors