Shop All Definite Purpose Contactors
Siemens
DefPurposeContactor, 240/277VAC, 3P, 30A
Mfr # 42BF35AL
Zoro # G408841837
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series 42 Series
- Phase Three
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Mounting Hole Distance - Width 1.98 in
Product Information
- Brand Siemens
- MFR # 42BF35AL
- Zoro # G408841837
- UPC # 783087177093
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Mounting Hole Distance - Width | 1.98 in |
Overall Depth | 2.87 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Height | 3.69 in |
Overall Width | 2.38 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240/277V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT220CL-GRAY)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27X)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AFA)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNU1)
- Siemens Motor Controls