Shop All Definite Purpose Contactors
Siemens
DefPurposeContactor, 240/277VAC, 2P, 30A
Mfr # 42BF15AL
Zoro # G008841862
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Phase Single
- Series 42 Series
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Mechanical Operating Durability 250,000
Product Information
- Brand Siemens
- MFR # 42BF15AL
- Zoro # G008841862
- UPC # 783087176393
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Height | 3.69 in |
Mounting Hole Distance - Width | 1.98 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.38 in |
Overall Depth | 2.87 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240/277V AC, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Yellow (HS365-S50-YELLOW)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 50A (42DF35AJ)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 2P, 40A (42CF15AG)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140B)
- Siemens Contactors & Contacts