Shop All Definite Purpose Contactors
Siemens
DefPurpContatr, 380-440/440-480VAC, 3P, 30A
Mfr # 42BF35AH
Zoro # G508841850
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Phase Three
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Full Load Current - Resistive 40 A
Product Information
- Brand Siemens
- MFR # 42BF35AH
- Zoro # G508841850
- UPC # 783087151970
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Depth | 2.87 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Height | 3.69 in |
Overall Width | 2.38 in |
Mounting Hole Distance - Width | 1.98 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 50A (42DF35AJ)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS Furnas 120VAc 40A Amp Ac Contactor (42CF35AFCDN)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- NOARK Advance Controls CK28.422 Contactor, 2NO+2NC Poles, 24V (134810)
- Siemens Motor Controls