Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 45GG10AHA
Zoro # G8359234
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Number of Poles 1
- Coil Volts 440 to 480V AC
- Height 3.19 in
- Width 1.97 in
Product Information
- Brand Siemens
- MFR # 45GG10AHA
- Zoro # G8359234
- UPC # 783087575103
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.46 in |
Overall Height | 3.19 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Height | 1.77 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Depth | 2.46 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70594)
- SIEMENS DefPurpContactor, 120V AC, 3P, 75A (42GE35AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY6)
- Siemens Contactors & Contacts