Shop All Definite Purpose Contactors
Siemens
DefPurpContactor, 220/208-240VAC, 3P, 75A
Mfr # 42CF35AF
Zoro # G408841851
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Series 42 Series
- Phase Three
- Horsepower @ Three Phase - 600V AC 20 hp
Product Information
- Brand Siemens
- MFR # 42CF35AF
- Zoro # G408841851
- UPC # 783087144958
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Width | 2.38 in |
Mounting Hole Distance - Width | 1.98 in |
Overall Depth | 2.87 in |
Overall Height | 3.69 in |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- BLACK BOX Plug-In 10/100Tx-100Fx Sc Med Conv For L (LBMC300-MMSC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 16A 100-130V, 2-Pole 3-Wire Grounding, Watertight (HBL316C4W)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS 120V-Ac 30A Amp 10Hp Ac Contactor (3TF42 22-0AK6)
- SIEMENS Furnas 120VAc 40A Amp Ac Contactor (42CF35AFCDN)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- Siemens Contactors & Contacts