Shop All Definite Purpose Contactors
Siemens
DefinitePurposeContactor, 24VAC, 3P, 40A
Mfr # 42CF35AJ
Zoro # G508841836
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards ARI 780, ARI 790, cRUus, UL E14900
- Phase Three
- Series 42 Series
- Maximum Voltage Rating 600V AC
Product Information
- Brand Siemens
- MFR # 42CF35AJ
- Zoro # G508841836
- UPC # 783087144934
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Depth | 2.87 in |
Overall Width | 2.38 in |
Mounting Hole Distance - Height | 3.25 in |
Mounting Hole Distance - Width | 1.98 in |
Overall Height | 3.69 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7193-7AB00-0AA0)
- TRC Gfci Portable Plug Ylw (14650013-6)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- SIEMENS 120V-Ac 30A Amp 10Hp Ac Contactor (3TF42 22-0AK6)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 50A (42DF35AJ)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS 24V-Dc 20A Amp 10Hp Ac Contactor (3RT2018-1BB42)
- SIEMENS DefinitePurposeContactor, 24VAC, 3P, 30A (42BF35AJ)
- Siemens Motor Controls