Shop All Power Supplies
Siemens
DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall
Mfr # 6EP13211LD00
Zoro # G6840057
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85/264V AC
- Output Voltage 12V DC
- Output Amps 3A
- Mounting Wall
- Case Material Aluminum Case
Product Information
- Brand Siemens
- MFR # 6EP13211LD00
- Zoro # G6840057
- UPC # 040892934021
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 98 mm |
Width | 97 mm |
Depth | 38 mm |
Description
DC Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 12V DC, Power Rating 36W, Output Amps 3, Mounting Wall, Switching, Case Material Aluminum Case, Height 98 mm, Width 97 mm, Depth 38 mm, Series SITOP PSU100D, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 60, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards CB, CE, cUL us, cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- B&K PRECISION Triple Output DC Power Supply (9141)
- Siemens Power Supplies