Shop All Programmable Controller Accessories
This Product is Discontinued
Siemens
Controller, 8 Inputs, 4 Outputs (Discontinued)
Mfr # 6ED10521MD080BA0
Zoro # G3038450
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Inputs 8
- Number of Outputs 4
- Timers 400
- Slots Expand up to 24
- Amps 16.0 A
Product Information
- Brand Siemens
- MFR # 6ED10521MD080BA0
- Zoro # G3038450
- UPC # 887621847463
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 2.82 in |
Height | 3.54 in |
Depth | 2.36 in |
Details
Item | Controller |
Number of Inputs | 8 |
Number of Outputs | 4 |
Timers | 400 |
Slots | Expand up to 24 |
Amps | 16.0 A |
Input Voltage | 12 to 24V AC/DC |
Description/Special Features | LOGO! 12/24RCE, integr. web server, data log, user-defined Web pages, standard microSD card for LOGO! Soft Comfort V8 or higher, older projects executable |
Memory | 8.5 KB + Flash Memory |
Display | LCD |
Clock | Yes |
Output Type | Relay |
Port Type | Ethernet RJ45 |
Counters | 265 |
Description
Controller, Input Voltage 12 to 24V AC/DC, Output Type Relay, 16 A Amps, Expand up to 24 Slots, Number of Inputs 8, Number of Outputs 4, Counters 265, Timers 400, Yes Clock, LCD Display, Port Type Ethernet RJ45, Memory 8.5 KB + Flash Memory, LOGO! 12/24RCE, integr. web server, data log, user-defined Web pages, standard microSD card for LOGO! Soft Comfort V8 or higher, older projects executable, Depth 2.36 in, Height 3.54 in, Width 2.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.