Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02042
Zoro # G7965937
product price: $63.90
/ea
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Specifications Brass Trim, Globe Valve, MT Series
- Height (In.) 2 1/4 in
- Connection Type/Size (In.) (F)NPT 1/2
Product Information
- Brand Siemens
- MFR # 599-02042
- Zoro # G7965937
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 2 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 3/4 in |
Depth (In.) | 1 5/16 in |
Overall Depth | 1 9/16 in |
Overall Length | 4 1/32 in |
Union Connection Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Height | 3 1/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 85 psi, Coefficient of Volume (Cv) 4, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- GOATTHROAT PUMPS Blue GoatThroat Remote Tap withEPDM Seal (RT 200W/H5)
- NATURALAIRE 16x20x1 Standard Capacity Pleated Filter, MERV 10 (85156.011620)
- CAM-STAT Switch, w/Delay, 7 In (F560)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- HONEYWELL HOME Damper Regulator, 14 in. L (CPR14)
- Siemens Dampers