Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02036
Zoro # G8144123
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Width (In.) 2 3/4 in
- Agency Compliance UL
- Includes Control Valve
Product Information
- Brand Siemens
- MFR # 599-02036
- Zoro # G8144123
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 5/16 in |
Height (In.) | 2 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Depth | 1 9/16 in |
Overall Height | 3 1/16 in |
Port Connection Size | 1/2 in |
Overall Length | 2 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 160 psi, Coefficient of Volume (Cv) 1.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10301.13 4pk)
- JOHNSON CONTROLS Temperature Sensor Duct Mount Plate, Gray (TE-6001-1)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- Siemens Motorized Dampers Accessories