Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02030
Zoro # G8205741
product price: $58.33
/ea
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Connection Type/Size (In.) (F)NPT 1/2
- Agency Compliance UL
- Max. Water Temp. (Deg. F) 250 Degrees F
Product Information
- Brand Siemens
- MFR # 599-02030
- Zoro # G8205741
- UPC # 094726780469
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 3/4 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 1 5/16 in |
Overall Length | 2 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 9/16 in |
Overall Height | 3 1/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 160 psi, Coefficient of Volume (Cv) 0.4, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blades, 4Bld 24Dia 33Deg Cw (60559901)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- SUPCO Supco 88 Oil Additive (S8)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- Siemens Dampers