Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02004
Zoro # G7993465
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Agency Compliance UL
- Includes Control Valve
- Specifications Brass Trim, Globe Valve, MZ Series
Product Information
- Brand Siemens
- MFR # 599-02004
- Zoro # G7993465
- UPC # 094726780438
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 5/16 in |
Height (In.) | 2 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 3/4 in |
Overall Length | 2 3/4 in |
Overall Depth | 1 9/16 in |
Overall Height | 3 1/16 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 1, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Rope Gasket Kit Fbgls Wh 3/8In (GA0187)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 7, Standard Capacity, Synthetic, 5W978, White (5W978)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- Siemens Dampers