Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02000
Zoro # G8038344
product price: $58.33
/ea
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Agency Compliance UL
- Max. Water Temp. (Deg. F) 250 Degrees F
- Connection Type/Size (In.) (F)NPT 1/2
Product Information
- Brand Siemens
- MFR # 599-02000
- Zoro # G8038344
- UPC # 094726780414
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Depth (In.) | 1 5/16 in |
Height (In.) | 2 1/4 in |
Width (In.) | 2 3/4 in |
Overall Height | 3 1/16 in |
Overall Depth | 1 9/16 in |
Port Connection Size | 1/2 in |
Overall Length | 2 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 0.4, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E017)
- TRUE Door Gasket, 23-1/4 in. x 26-5/8 in. (810809)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- ALL-FILTERS 18 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18181.8 12PK)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02002)
- Siemens Dampers