Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-01121
Zoro # G7868436
product price: $47.94
/ea
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Max. Water Temp. (Deg. F) 250 Degrees F
- Specifications Globe Valve, MZ Series
- Coefficient of Volume 1.6
Product Information
- Brand Siemens
- MFR # 599-01121
- Zoro # G7868436
- UPC # 094726780407
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 5/16 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 2 1/4 in |
Overall Depth | 1 9/16 in |
Overall Height | 3 1/16 in |
Overall Length | 2 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 1.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Blw Assem Venter 2Stg Kit (S1-32434589000)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN87)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- Siemens Dampers