Power loss [W] maximum [W]
|
5.5
|
Load at analog output when selecting operating mode: voltage mode minimum [kOhm]
|
10
|
Product Type Designation
|
G120
|
Design of the interface for bus system Integrated Note
|
2 x RJ45, device name storable on device, max. 100 Mbits/s (Full Duplex)
|
Relative humidity maximum [%]
|
95
|
Load at analog output when selecting operating mode: current mode maximum [Ohm]
|
500
|
Operating voltage from power module [V]
|
24
|
Product component PC interface
|
Yes
|
Input voltage at digital standard inputs for signal <0> to <1> [V]
|
11
|
Ambient temperature during storage minimum [°C]
|
-40
|
Number of digital inputs with fail-safe Note
|
Use of 2 — DI Standard
|
Product function vector control without encoder
|
Yes
|
Product function Torque control without encoder
|
Yes
|
Connectable conductor cross-section for signal line maximum [mm2]
|
1.5
|
AWG number as coded connectable conductor cross section for signal line maximum
|
16
|
Output voltage at analog output when selecting operating mode: voltage mode [V]
|
10
|
Ambient temperature [°F] during storage minimum [°F]
|
-40
|
Ambient temperature [°F] during operation maximum [°F]
|
131
|
Number of interfaces acc. to PROFINET
|
2
|
Certificate of suitability for CE marking
|
Low-voltage directive 2006/95/EC
|
A/D resolution at the analog input [bit]
|
10
|
Number of analog inputs Note
|
The differential analog inputs can be configured as supplementary digital inputs
|
Certificate of suitability
|
UL, cUL, CE, C-Tick (RCM)
|
Output voltage of digital outputs as transistor with resistive load at DC [V]
|
30
|
Number of interfaces acc. to RS 485
|
0
|
Output current at analog output when selecting operating mode: current mode [mA]
|
20
|
Output voltage at the digital outputs as relay change-over contact with resistive load at DC [V]
|
30
|
Input current at digital standard inputs maximum [mA]
|
15
|
Protection class IP
|
IP20
|
Number of interfaces acc. to RS 232
|
1
|
Operating voltage from external supply voltage minimum [V]
|
20.4
|
Input voltage at analog inputs as voltage inputs for signal <0> to <1> [V]
|
4
|
Output current of digital outputs as transistor with resistive load at DC [A]
|
0.5
|
Input voltage at analog inputs as voltage inputs for signal <1> to <0> [V]
|
1.6
|
Protocol is supported PROFIsafe protocol
|
Yes
|
Ambient temperature during operation maximum [°C]
|
55
|
Design of the interface for control units
|
Basic Operator Panel BOP-2 or Intelligent Operator Panel IOP
|
Ambient temperature during operation minimum [°C]
|
-10
|
Protocol is supported EtherNet/IP protocol
|
Yes
|
Design of the interface for PC interface
|
USB
|
Number of digital inputs with fail-safe
|
1
|
Type of analog input
|
Differential input
|
Protocol is supported TCP/IP
|
Yes
|
Design of the interface of the control unit of the storage medium
|
1 Sinamics Micro Memory Card (MMC) or 1 Sinamics SD Card
|
Protection function of analog input Overvoltage protection Note
|
Analog inputs are protected against inputs in a voltage range of±30 V and have a common mode voltage in the range of±15 V
|
Product function for U/f control ECO mode linear or quadratic
|
Yes
|
Number of interfaces acc. to RS 422
|
0
|
Number of interfaces acc. to 20 mA (TTY)
|
4
|
Product function for U/f control linear or quadratic parameterization
|
Yes
|
Number of digital outputs as transistor
|
1
|
Application range
|
for modular Sinamics G120 inverters.
|
Number of interfaces parallel
|
0
|
Product component optical interface
|
No
|
AWG number as coded connectable conductor cross section for signal line minimum
|
30
|
Protocol for bus system for integrated interface
|
PROFIdrive Profile V4.1
|
Number of interfaces acc. to USB
|
1
|
Cover version
|
No cover necessary
|
Ambient temperature [°F] during operation minimum [°F]
|
14
|
Product function for U/f control flux current control
|
Yes
|
Product Group
|
9779
|
Input voltage at digital standard inputs for signal <1> to <0> [V]
|
5
|
Output current of digital outputs as relay change-over contact with resistive load at DC [A]
|
0.5
|
Equipment marking acc. to DIN EN 81346-2
|
K
|
Type of analog output Note
|
Switchable between voltage (0 to 10 V) and current (0/4 to 20 mA) using a parameter
|
Number of digital outputs as relay change-over contact
|
2
|
Design of the interface removable plug-in terminals
|
Yes
|
Consumed current maximum [A]
|
0.5
|
Protocol is supported other protocols
|
No
|
Protocol is supported PROFINET IO protocol
|
No
|
Connectable conductor cross-section for signal line minimum [mm2]
|
0.05
|
Protection function of analog outputs Short-circuit protection
|
Yes
|
Product function Torque control with encoder
|
No
|
Design of the sensor to detect the ambient temperature connectable
|
1 motor temperature sensor input, sensors that can be connected: PTC, KTY and Thermo-Click, accuracy±5°C
|
Number of analog inputs
|
2
|
number of digital inputs
|
6
|
Number of digital inputs Note
|
Optically isolated, free reference potential (own potential group), NPN/PNP-logic selectable via wiring
|
Ambient temperature [°F] during storage maximum [°F]
|
158
|
Design of the interface for bus system Integrated
|
PROFINET
|
Number of interfaces acc. to Industrial Ethernet
|
2
|
Ambient temperature during storage maximum [°C]
|
70
|
Type of analog input Note
|
Switchable between voltage (-10 to +10 V) and current (0/4 to 20 mA) using a DIP switch
|
Number of analog outputs
|
2
|
Protection function of analog input Overvoltage protection
|
Yes
|
Ambient temperature [°F] during operation maximum Note
|
A derating of 3 K/1000 m has to be applied to the Control Units from an installation altitude of 1000 m above sea level
|
Design of the protective insulation
|
PELV according to EN 50178, safe disconnection from the mains by double/reinforced isolation
|
Operating voltage from external supply voltage maximum [V]
|
28.8
|
Relative humidity maximum Note
|
RH, condensation not permitted
|
Type of analog output
|
Non-isolated output
|