Shop All Programmable Controller Accessories
Siemens
Control Unit 6SL30401MA010AA0
Mfr # 6SL3040-1MA01-0AA0
Zoro # G508131685
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 226 millimetre
- Height 300 millimetre
- Width 50 millimetre
- Number of inputs, bidirectional, not potential-free 8
- description of product type control unit CU320-2 PN
Product Information
- Brand Siemens
- MFR # 6SL3040-1MA01-0AA0
- Zoro # G508131685
- UPC # 40892656169
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 226 millimetre |
Height | 300 millimetre |
Width | 50 millimetre |
Details
Number of inputs, bidirectional, not potential-free | 8 |
description of product type | control unit CU320-2 PN |
number of digital inputs | 12 |
Number of inputs, potential-free | 12 |
Max. fuse protection | 20 ampere |
Description
6Sl30401Ma010Aa0 Control Unit 24 Vdc 66 Amp Sinamics Cu3202 Pn Without Compact Flash Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- BOWERS 1 Gang, Steel, Wall Box (509)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- Siemens Programmable Logic Controls (PLC)