Shop All Push Button Contact Blocks
Siemens
ContactBlock, Black/Red, 1NC, 22mm, 3SU1
Mfr # 3SU14002AA101CA0
Zoro # G9937095
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Contact Form 1NC
- Color Black/Red
- Safety Rating IEC 60721
- Standards CCC, CE, CSA, EAC, UL Listed, VDE
Product Information
- Brand Siemens
- MFR # 3SU14002AA101CA0
- Zoro # G9937095
- UPC # 804766073373
- Country of Origin Germany
- Category Push Button Contact Blocks
Dimensions
Connection Size | 22 mm |
Details
Item | Contact Block |
Application | General Purpose |
Contact Form | 1NC |
Color | Black/Red |
Safety Rating | IEC 60721 |
Standards | CCC, CE, CSA, EAC, UL Listed, VDE |
Terminal Connection | Screw |
NEMA Contact Rating Designation | A600/R300 |
Number of contacts as normally closed contact | 1 |
Number of contacts as change-over contact | 0 |
Number of fault-signal switches | 0 |
Type of electric connection | Screw connection |
Mounting method | Floor fastening |
Number of contacts as normally open contact | 0 |
Compatible with Series | 3SU1 |
AC Contact Rating | 1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V |
Includes Mounting Block | Mounting Block Included |
Terminal Connection Type | Screw Terminals |
DC Contact Rating | 0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V |
Compatible Operator | Indicator Light, Push Button |
Switch Action | Momentary |
Description
Contact Block, Contact Form 1NC, Application General Purpose, NEMA Contact Rating Designation A600/R300, Color Black/Red, Terminal Connection Screw, Standards CCC, CE, CSA, EAC, UL Listed, VDE, Safety Rating IEC 60721
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Blank End, Hblalu4800 Series (HBLALU4810B)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- POWERAMP Contact Blocks, N/C Contact (0961-0342)
- Siemens Push Button Contact Blocks