Shop All Magnetic Motor Starters
Siemens
Contact Kit, NEMA Sz 3 1/2, 1 Pole
Mfr # 75IF14
Zoro # G6592862
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3-1/2
- Includes Movable Contacts, Springs, Stationary Contacts
- For Use With Siemens Multiple Class Contactors
- Contacts per Kit 1
- Starter Size 3-1/2
Product Information
- Brand Siemens
- MFR # 75IF14
- Zoro # G6592862
- UPC # 887621269708
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 3-1/2 |
Starter Size | 3-1/2 |
Details
Item | Replacement Contact Kit |
Includes | Movable Contacts, Springs, Stationary Contacts |
For Use With | Siemens Multiple Class Contactors |
Contacts per Kit | 1 |
Compatible with Series | Siemens Multiple Class Contactors |
Number of Contacts Included | 1 |
Description
Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 3-1/2, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32BF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32AA)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22CUD32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- Siemens Starters