Shop All Push Button Contact Blocks
Siemens
Contact Block, Black/Green, 1NO, 22 mm
Mfr # 3SU14002AA101BA0
Zoro # G9914406
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Contact Form 1NO
- Color Black/Green
- Safety Rating IEC 60721
- Standards CCC, CE, CSA, EAC, UL Listed, VDE
Product Information
- Brand Siemens
- MFR # 3SU14002AA101BA0
- Zoro # G9914406
- UPC # 804766073366
- Country of Origin Germany
- Category Push Button Contact Blocks
Dimensions
Connection Size | 22 mm |
Details
Item | Contact Block |
Application | General Purpose |
Contact Form | 1NO |
Color | Black/Green |
Safety Rating | IEC 60721 |
Standards | CCC, CE, CSA, EAC, UL Listed, VDE |
Terminal Connection | Screw |
NEMA Contact Rating Designation | A600/R300 |
Number of contacts as normally open contact | 1 |
Number of contacts as change-over contact | 0 |
Mounting method | Floor fastening |
Number of contacts as normally closed contact | 0 |
Number of fault-signal switches | 0 |
Type of electric connection | Screw connection |
Compatible Operator | Indicator Light, Push Button |
Includes Mounting Block | Mounting Block Included |
AC Contact Rating | 1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V |
Terminal Connection Type | Screw Terminals |
DC Contact Rating | 0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V |
Switch Action | Momentary |
Compatible with Series | 3SU1 |
Description
Contact Block, Contact Form 1NO, Application General Purpose, NEMA Contact Rating Designation A600/R300, Color Black/Green, Terminal Connection Screw, Standards CCC, CE, CSA, EAC, UL Listed, VDE, Safety Rating IEC 60721
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- Siemens Push Buttons & Indicators