Shop All Zone Valves and Accessories
Siemens
Conduit Connector, 1in Hx3/4in Wx1/2in D
Mfr # ASY97
Zoro # G8198163
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SSA, SSP, SSB Series Actuators
- Depth (In.) 1/2 in
- Height (In.) 1 in
- Electrical Connections Cable Connector
- Width (In.) 3/4 in
Product Information
- Brand Siemens
- MFR # ASY97
- Zoro # G8198163
- Country of Origin Sweden
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 1/2 in |
Height (In.) | 1 in |
Width (In.) | 3/4 in |
Details
Item | Conduit Connector |
For Use With | SSA, SSP, SSB Series Actuators |
Electrical Connections | Cable Connector |
Accessory Type | Conduit Connector |
Description
Conduit Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- DANFOSS Repair Kit (032U1075)
- ALL-FILTERS 12X12X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12121.6 12pk)
- AIR HANDLER Fiberglass Air Filter, 8x19-1/2x1", MERV 5 (15A730)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- LEGEND VALVE REPLACEMENT ACTUATOR 3-WAY (800-719)
- Siemens Zone Valves and Accessories