Shop All Programmable Controller Accessories
Siemens
Communication Module 6ES72411CH320XB0
Mfr # 6ES7241-1CH32-0XB0
Zoro # G108131702
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 millimetre
- Height 100 millimetre
- Depth 75 millimetre
- Type of communication serial
- Number of HW interfaces Industrial Ethernet 0
Product Information
- Brand Siemens
- MFR # 6ES7241-1CH32-0XB0
- Zoro # G108131702
- UPC # 887621424480
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 30 millimetre |
Height | 100 millimetre |
Depth | 75 millimetre |
Details
Type of communication | serial |
Number of HW interfaces Industrial Ethernet | 0 |
Number of HW interfaces serial TTY | 0 |
Manufacturer product family | S7-1200 |
web-server present | No |
Number of HW interfaces serial RS485 | 1 |
Number of HW interfaces Wireless | 0 |
Optical interface present | No |
Redundancy-compatible present | No |
Transmission rate | 9600 baud |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces serial RS422 | 1 |
Number of HW interfaces, other | 0 |
Manufacturer product root | Communication module |
Number of HW interfaces parallel | 0 |
Number of HW interfaces PROFINET | 0 |
Power loss, static, current-independent [Pls] | 1 watt |
description of product type | CM 1241 RS 422 / 485 |
Description
6Es72411Ch320Xb0 Communication Module Simatic S71200 Cm 1241 Rs422485 9Pole Dsub Socket Supports Freeport Replaces 6Es72411Ch300Xb0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- KAB ENTERPRISE Me Dgtl Timer/Remote (RC-021/TR033-7)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- Siemens Programmable Controller Accessories