Shop All Circuit Breakers
Siemens
Circuit Breaker, QT Series 15A, 1 Pole, 120V AC
Mfr # ITEQ1515
Zoro # G4598819
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QT
- Number of Poles 1
- AC Voltage Rating 120V AC
- Terminal Connection Plug In
- Width 1 in
Product Information
- Brand Siemens
- MFR # ITEQ1515
- Zoro # G4598819
- UPC # 783643148246
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QT |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Description
Circuit Breaker,Twin,15/15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SIEMENS Circuit Breaker, 5SY4 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY41087)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- SIEMENS Circuit Breaker, 15A, 2 Pole, 120/240V AC (Q215AFC)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- Siemens Circuit Breakers