Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC
Mfr # ITEQ260
Zoro # G4598870
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QP/MP
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Terminal Connection Plug In
- Width 3 in
Product Information
- Brand Siemens
- MFR # ITEQ260
- Zoro # G4598870
- UPC # 783643148659
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Product Type | Circuit Breaker,Type QP,2P,60A |
Description
Circuit Breaker,Type QP,2P,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 8 oz, 38899' Length, 0.0022" Diameter, 200°C, Natural (44S200P.5)
- GE Contact Kit Size 3 Contactor Parts And Accessory (55-153677G002)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 9 A, Reversing: No (LC1D09M7)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SIEMENS Circuit Breaker, QD Series 15A, 2 Pole (ITED215)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- Siemens Circuit Breakers