Shop All Circuit Breakers
Siemens
Circuit Breaker, QP/MP Series 20A, 2 Pole, 120/240V AC
Mfr # Q220
Zoro # G307904770
product price: $22.89
/ea
Sold in multiples of 6 for $137.34
$137.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QP/MP
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Terminal Connection Plug In
Product Information
- Brand Siemens
- MFR # Q220
- Zoro # G307904770
- UPC # 783643148369
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | QP/MP |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Application | Electrical Distribution |
Description
ITESiemens, 20A 2 Double Pole Circuit Breaker, 2 Space, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VM553K)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- ABB Thomas & Betts UA9FJB 2 x 36 in. 90 Degree PVC Elbow (613932)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC (B2100)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 125A, 3 Pole, 480V AC (ED43B125)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- Siemens Circuit Breakers