Shop All Circuit Breakers
Siemens
Circuit Breaker, QD Series 20A, 2 Pole
Mfr # ITED220
Zoro # G4598679
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- Terminal Connection Plug In
- Width 3 in
- Height 1 in
Product Information
- Brand Siemens
- MFR # ITED220
- Zoro # G4598679
- UPC # 783643244429
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3 in |
Height | 1 in |
Details
Item | Circuit Breaker |
Series | QD |
Amps | 20A |
Number of Poles | 2 |
Terminal Connection | Plug In |
Standards | UL 489 |
Application | Electrical Distribution |
Description
Circuit Breaker,2P,20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- SIEMENS Circuit Breaker, QD Series 15A, 2 Pole (ITED215)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- Siemens Circuit Breakers