Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker
Mfr # E2N1S
Zoro # G2673282
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 3
- Amps 100A
- Height 16.72 in
- Width 7.5 in
Product Information
- Brand Siemens
- MFR # E2N1S
- Zoro # G2673282
- UPC # 783643140271
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16.72 in |
Width | 7.5 in |
Depth | 5.06 in |
Length | 16.72" |
Exterior Height | 16.72 in |
Exterior Depth | 5.06 in |
Exterior Width | 7.5 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 16.72 in, Exterior Width 7.5 in, Exterior Depth 5.06 in, For Use With Siemens ED2, ED4, ED6 and HED4 Circuit Breakers, Painted Finish, Mounting Style Surface, 100 A Amps, Number of Spaces 3, Location Indoor, Gray, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Interior Included, Recommended Neutral Assmebly Kit Included, Recommended Service Ground Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1F)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures