Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve
Mfr # 5SY61147
Zoro # G8728054
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY6
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Siemens
- MFR # 5SY61147
- Zoro # G8728054
- UPC # 40892630879
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.53 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.53 in |
Length | 3.53 in |
Details
Item | Circuit Breaker |
Series | 5SY6 |
Amps | 0.3A |
Number of Poles | 1 |
AC Voltage Rating | 230/400V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 230/400V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Application | Industrial |
Standards | CSA 22.2, EN 60898-1/-2, EN 60947-2, GB 10963.1/.2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 0.3 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 5kA at 230/400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.53 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 25 ft (AT325)
- HUBBELL Locking Connector (HBL2813ST)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- DAYTON Circuit Breaker, NDB2Z-63 C20/2 Series 20A, 2 Pole, Not Rated, C Curve (5MLD8)
- Siemens Circuit Breakers