Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve
Mfr # 5SY42047
Zoro # G7536295
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Number of Poles 2
- AC Voltage Rating 400V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Siemens
- MFR # 5SY42047
- Zoro # G7536295
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 2 |
Width | 1.57 in |
Depth | 3.3 in |
Height | 3.62 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | 5SY4 |
Amps | 4A |
Number of Poles | 2 |
AC Voltage Rating | 400V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 400V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 72V DC |
Curve Type | C |
Standards | EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385 |
Application | Industrial |
Housing Material | Thermoplastic |
Features | Quick Assembly System |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.62 in, Width 1.57 in, Depth 3.3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- Siemens Circuit Breakers