Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve
Mfr # 5SY41187
Zoro # G6144241
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Number of Poles 1
- AC Voltage Rating 230/400V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Siemens
- MFR # 5SY41187
- Zoro # G6144241
- UPC # 094726463836
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 1 |
Width | 0.69 in |
Depth | 3.01 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Description
IEC Supplementary Protector, Amps 15 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling, 5PK (26280)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole (6943070)
- GE Molded Case Circuit Breaker, TED Series 80A, 3 Pole, 600V AC (TED136080WL)
- Siemens Circuit Breakers