Shop All Circuit Breakers
Siemens
Circuit Breaker, 30/50A, 2 Pole, 120/240V AC
Mfr # Q23050CT2
Zoro # G408568123
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30/50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Low Voltage Residential
- Max. AIR Rating 10kA
Product Information
- Brand Siemens
- MFR # Q23050CT2
- Zoro # G408568123
- UPC # 783643083981
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30/50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Low Voltage Residential |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
The Siemens Industry, Inc. 30/50 Amp Double-Pole Type-QT Dual Circuit Breaker is installed to provide overload and short-circuit protection for the electrical wiring in your house. This circuit breaker features a 10,000 current interrupting rating. With UL and CSA listings and an ANSI certification, this circuit breaker is rated for safety.
- Type QT Quadplex circuit breakers feature two double-pole circuit breakers 30A/50A
- Requires half the space of standard 1 in. width breakers
- 10,000 AIC interrupting rating
- Meets UL, CSA and ANSI safety requirements
- SWD and HACR rated
- Requires two panel spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- PANASONIC Switch, 2-Function, White, 120V (FV-WCSW21-W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop push pull 1 NC, unmarked (XALK198)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC (ED43B030)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- Siemens Circuit Breakers