Shop All Busways & Bus Plugs
Siemens
Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire
Mfr # US2:BPJA6GE
Zoro # G4095113
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 120/240V AC
- Number of Poles 4
- Phase/Wire 3 Phase, 4 Wire
- Breaker Type XQ
Product Information
- Brand Siemens
- MFR # US2:BPJA6GE
- Zoro # G4095113
- UPC # 783643223127
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 7 in |
Width | 6 in |
Depth | 7 in |
Details
Item | Bus Plug Enclosure |
Amps | 60A |
Voltage | 120/240V AC |
Number of Poles | 4 |
Phase/Wire | 3 Phase, 4 Wire |
Breaker Type | XQ |
Fusible | No |
For Use With | Siemens XJ-L Busway |
Enclosure Rating | IP10 |
Standards | UL Listed |
Description
Bus Plug Enclosure, Amps 60 A, Voltage 120/240V AC, Number of Poles 4, 3 Phase, 4 Wire, Enclosure Rating IP10, For Use With Siemens XJ-L Busway, Fusible No, Breaker Type XQ, Height 7 in, Width 6 in, Depth 7 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- SIEMENS Bus Plug, 100A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14353)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- Siemens Busways & Bus Plugs