Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 3/4 in. NPT
Mfr # 599-10308S
Zoro # G8089006
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- Safe Working Water PSI 200 psi
- Includes Actuator Actuator Not Included
- Coefficient of Volume (Cv) 6.3
- Overall Height 8 in
Product Information
- Brand Siemens
- MFR # 599-10308S
- Zoro # G8089006
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Overall Height | 8 in |
Overall Depth | 5 3/8 in |
Overall Length | 6 in |
Port Connection Size | 3/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- ITRON Gas Pressure Regulator (B42R)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- RAYPAK Outlet Water Sensor (013932F)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- Siemens Electrically Actuated Ball Valves