Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 1/2 in. NPT
Mfr # 599-10305S
Zoro # G8064524
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 200 psi
- Material Brass, Stainless Steel
- Coefficient of Volume (Cv) 4
- Installation Orientation Versatile
- Body Material Brass
Product Information
- Brand Siemens
- MFR # 599-10305S
- Zoro # G8064524
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 6 in |
Overall Depth | 5 3/8 in |
Overall Height | 7 5/8 in |
Port Connection Size | 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 259112-102 Air Bear Replacement (259112-102)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- EBM-PAPST Standard Square Axial Fan, Square, 24V DC, 54 cfm, 3 5/8 in W. (3314NH)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- SIEMENS Ball Valve Assembly, Two-Way, 3/4", 25cv Fr (171H-10311)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- Siemens Electrically Actuated Ball Valves