Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 1/2 in. NPT
Mfr # 599-10300S
Zoro # G8438351
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- Safe Working Water PSI 200 psi
- Overall Length 6 in
- Manufacturer Series 599
- For Media Water, Water-Glycol Solution to 50%
Product Information
- Brand Siemens
- MFR # 599-10300S
- Zoro # G8438351
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 6 in |
Port Connection Size | 1/2 in |
Overall Height | 7 5/8 in |
Overall Depth | 5 3/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 667252R Whl 10.5X7 Cw C (667252R)
- YORK SOURCE1 Sensor Flame Gas (S1-02535306000)
- LIEBERT Safety Switch, M/R (035-0342)
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- Siemens Electrically Actuated Ball Valves