Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 1/2 in. NPT
Mfr # 171A-10303S
Zoro # G8294386
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- Safe Working Water PSI 200 psi
- Operating Temperature - Maximum 250 Degrees F
- Includes Actuator Actuator Included
- Port Connection Gender Female
Product Information
- Brand Siemens
- MFR # 171A-10303S
- Zoro # G8294386
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Overall Depth | 5 3/8 in |
Port Connection Size | 1/2 in |
Overall Height | 7 5/8 in |
Overall Length | 6 11/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum 200 psi, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Input Voltage 24V AC, Actuator Return Action Non-Spring Return, Actuator Type Electric, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- HOSHIZAKI Relay, 220 to 240V, 60 Hz (418271-05)
- LIEBERT Temperature, Humidity Sensor (4C13121G6S)
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA24)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10300S)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- Siemens Electrically Actuated Ball Valves