Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 2NO/2NC
Mfr # 3RH1921-2XA22-0MA0
Zoro # G8362348
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Mounting Front
- For Use With 3RT1 Contactors
- Number of Contacts 4
Product Information
- Brand Siemens
- MFR # 3RH1921-2XA22-0MA0
- Zoro # G8362348
- UPC # 754554900070
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 6 to 12 |
Frame Size | S0 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Mounting | Front |
For Use With | 3RT1 Contactors |
Number of Contacts | 4 |
Max. Contact Blocks (No.) | 4 |
Number of Normally Open Contacts | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Normally Closed Contacts | 2 |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RT1 Contactors |
Description
Auxiliary Switch, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Clamp Terminals, Compatible with Series SIRIUS 3RT1 Contactors, Frame Size S0, NEMA Size Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- Siemens Auxiliary Contacts