Shop All Auxiliary Contacts
Siemens
Auxiliary Contact Block, 3-60VUC
Mfr # 3RH29111NF02
Zoro # G4286204
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Mounting Front
- For Use With 3RT2; S00-S0 Frame Contactors
- Number of Contacts 2
Product Information
- Brand Siemens
- MFR # 3RH29111NF02
- Zoro # G4286204
- UPC # 662643910186
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Frame Size | S0, S00, S2, S3 |
NEMA Size | 0, 00 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Mounting | Front |
For Use With | 3RT2; S00-S0 Frame Contactors |
Number of Contacts | 2 |
Voltage | 3 to 60 V AC/DC |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 0 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
IP Rating | IP20 |
Terminal Connection Type | Screw Terminals |
Maximum Voltage Rating | 690V AC |
Description
Auxiliary Contact Block, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- CROUZET 250V-AC LIMIT SWITCH (U83161.3)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11580801)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- Siemens Motor Controls