Shop All Contactor Accessories
Siemens
AS-I Module For IEC Wye Delta Starter
Mfr # 3RA27121CA00
Zoro # G4287175
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front Mounting For 3RT2 Contactors, IEC Wye Delta Stater
- Voltage 24V DC
- Accessory Type Module
- Starter Style IEC
- Compatible with Series 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Wye Delta Stater
Product Information
- Brand Siemens
- MFR # 3RA27121CA00
- Zoro # G4287175
- UPC # 662643904406
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Module |
For Use With | Front Mounting For 3RT2 Contactors, IEC Wye Delta Stater |
Voltage | 24V DC |
Accessory Type | Module |
Starter Style | IEC |
Compatible with Series | 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Wye Delta Stater |
Description
Module, Accessory Type Module, Starter Style IEC, Voltage 24V DC, Compatible with Series 3RT20�-�..-0CC0, Front Mounting For 3RT2 Contactors, IEC Wye Delta Stater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Attachment, F/30mm 10250T (10250TA5)
- ANDERSON POWER PRODUCTS PP30 GND.SOC.HSG. (PP30GND-S)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- GAMPAK Conduit Hanger #1 3/4" (49110)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- YORK CONTACTOR 3 POLE 25A 480VAC (024-35905-000)
- Siemens Motor Controls