Shop All Globe Valves
Siemens
Angle Union Valve, Two Way, 3/4", 4.6 Flow
Mfr # 656-0018
Zoro # G5542299
Free Shipping & Returns
$217.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Configuration Straight-Thru
- Includes Actuator Actuator Included
- Body Pattern Two-Way
- Coefficient of Volume (Cv) 4.6
Product Information
- Brand Siemens
- MFR # 656-0018
- Zoro # G5542299
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Details
Item | Hydronic Globe Valve |
Configuration | Straight-Thru |
Includes Actuator | Actuator Included |
Body Pattern | Two-Way |
Coefficient of Volume (Cv) | 4.6 |
Description
Hydronic Globe Valve, Body Pattern Two-Way, Coefficient of Volume (Cv) 4.6, Configuration Straight-Thru, Includes Actuator Actuator Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANIEL KRAUS Kraus KWU110-27 27 in. Kore Workstation Undermount 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 (KWU110-27)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Draining Sillcock w-34HA VB (25P-8)
- DELTA Trillian: Two Handle Widespread Bathroom Faucet (35543-SS-PR-MPU-DST)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- SIEMENS Globe Valve Assembly, Two-Way, 1cv, SS (262-02051)
- UNITED BRASS WORKS Globe Valve, 2 In., FNPT, Bronze (285950)
- Siemens Globe Valves