Shop All Programmable Controller Accessories
Siemens
Analog Output Module 6ES73325HD010AB0
Mfr # 6ES7332-5HD01-0AB0
Zoro # G708092281
product price: $1,912.99
/ea
Free Shipping & Returns
$1,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Width 40 millimetre
- Depth 117 millimetre
- Number of analog inputs 0
- description of product type SM 332 AQ 4x12 bit
Product Information
- Brand Siemens
- MFR # 6ES7332-5HD01-0AB0
- Zoro # G708092281
- UPC # 40892562316
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 125 millimetre |
Width | 40 millimetre |
Depth | 117 millimetre |
Details
Number of analog inputs | 0 |
description of product type | SM 332 AQ 4x12 bit |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Power loss, static, current-independent [Pls] | 3 watt |
Manufacturer product root | Analog module output |
Output, voltage present | Yes |
analog outputs, configurable | Yes |
Resolution of the analog outputs | 12 bit |
Output, current present | Yes |
Design of electrical connection | Screw/spring connection |
Output signal can be configured | Yes |
Number of analog outputs | 4 |
Manufacturer product family | S7-300 |
Description
6Es73325Hd010Ab0 Analog Output Module Sm 332 4 Point Analog 12 Bit 20 Pin 4 Output Channels Resolution 12 Bits Programmable Diagnostics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- SIEMENS Analog Input Module 6ES71346GF000AA1 (6ES7134-6GF00-0AA1)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- ALLEN BRADLEY ASSEMBLY LOGIC KIT PCB CIRCUIT BOARD (1336-L6)
- Siemens Programmable Controller Accessories