Shop All Programmable Controller Accessories
Siemens
Analog Input 6ES72314HF320XB0
Mfr # 6ES7231-4HF32-0XB0
Zoro # G108092294
original price:
$878.57
4% off
new price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 100 millimetre
- Depth 75 millimetre
- Width 45 millimetre
- Input, current present Yes
- description of product type SM 1231, AI 8x13 bit
Product Information
- Brand Siemens
- MFR # 6ES7231-4HF32-0XB0
- Zoro # G108092294
- UPC # 887621209841
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 100 millimetre |
Depth | 75 millimetre |
Width | 45 millimetre |
Details
Input, current present | Yes |
description of product type | SM 1231, AI 8x13 bit |
Resolution of the analog inputs | 12 bit |
Input, thermoelement present | No |
Performance level acc. to EN ISO 13849-1 | Without |
Number of analog outputs | 0 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Design of electrical connection | Screw/spring connection |
analog inputs, configurable | Yes |
Power loss, static, current-independent [Pls] | 2 watt |
Functional safety (SIL) | Without |
Input, resistance thermometer present | No |
Manufacturer product family | S7-1200 |
Input, voltage present | Yes |
Input signal can be configured | Yes |
Input, resistance present | Yes |
Manufacturer product root | Analog module input |
Number of analog inputs | 8 |
Description
6Es72314Hf320Xb0 Analog Input Sm 1231 8 Ai 10 V 5 V 25 V Or 020 Ma420 Ma 12 BitSign Or 13 Bit Adc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- HARTING Increaser - M25 To M32 (73000005341)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- ALLEN BRADLEY ALLEN BRADLEY 20-750-ENC-1 (20-750-ENC-1)
- Siemens Programmable Controller Accessories