Shop All Duct Pressure Switches
Siemens
Airflow Switch, Auto Reset, SPDT
Mfr # 141-0574
Zoro # G3407546
product price: $88.10
/ea
Free Shipping & Returns
$88.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Connectors
- Electrical Rating 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
- Differential (In. WC) 0.06 to 0.6
- Pressure Setting Range (In. WC) 0.05 to 1.0
- Operating Temp. Range (F) -40 to 180
Product Information
- Brand Siemens
- MFR # 141-0574
- Zoro # G3407546
- UPC # 094705228814
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Height (In.) | 6 1/2 in |
Width (In.) | 4 3/4 in |
Depth (In.) | 3 3/4 in |
Sample Line Connection Size | 1/4 in |
Overall Height | 6 1/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 7/8 in |
Mounting Hole Diameter | 3/16 in |
Description
Air Pressure Switch, Application Clogged or Dirty Filter Detection, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC, Housing Material Steel, Housing Material Finish Aluminum, Housing Type Conduit Box, Includes Ferrules, Nuts, Input Voltage 120 to 277V AC, Maximum Differential Pressure Setting 0.6 in wc, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER CONTROLS Actuator (MCP-8031-3003)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GCP APPLIED TECHNOLOGIES 9"X75' Vycor Flashing (21481)
- DEWALT Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord. (DXAM2818)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- Siemens Duct Pressure Switches