Shop All Thermostat Guards and Accessories
Siemens
Air Velocity Sensor, White
Mfr # QVM62.1
Zoro # G1227405
original price:
$194.23
5% off
new price: $183.63
/ea
Free Shipping & Returns
$183.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connection Cable, Graduated Probe, Mounting Flange Dampening Gasket, Selectable Flow Ranges
- Color White
- Height (In.) 1 3/4 in
- Input Voltage 24 Vac
- Operating Temp. Range (F) 23 to 113
Product Information
- Brand Siemens
- MFR # QVM62.1
- Zoro # G1227405
- UPC # 094713955924
- Country of Origin Austria
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 1 3/4 in |
Depth (In.) | 12 5/8 in |
Width (In.) | 4 1/2 in |
Details
Item | Air Velocity Sensor |
Includes | Connection Cable, Graduated Probe, Mounting Flange Dampening Gasket, Selectable Flow Ranges |
Color | White |
Input Voltage | 24 Vac |
Operating Temp. Range (F) | 23 to 113 |
For Use With | Modulating Fan Control |
Sensor Type | Thin Film Thermal Anemometer |
Terminal Designations | G,M,U1 |
Description
Air Velocity Sensor, Includes Connection Cable, Graduated Probe, Mounting Flange Dampening Gasket, Selectable Flow Ranges, Input Voltage 24 Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- MAXITROL 325-5L-48-3/4 3/4" Certified Gas (325-5L-48-)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- SIEMENS Humidity Duct Sensor, White (QFM2100)
- SIEMENS Accessories and Service Kits (ARG70)
- SIEMENS Room Temperature Systems, Sensing/Display (QAA2230.FWSC)
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- B & K Turbovent W/Ox Box Kit (250-696122P)
- HONEYWELL HOME Clear Guard, 5 1/16" x 6 1/16' (TG511A1000)
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- Siemens Thermostat Guards and Accessories