Shop All Definite Purpose Contactors
Siemens
24V-DC 20A Amp 5HP AC Contactor
Mfr # 3RT2016-1BB42
Zoro # G304416948
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 20 A AMP
- Coil Voltage (DC) 24 V-DC
- Power 5 HP
Product Information
- Brand Siemens
- MFR # 3RT2016-1BB42
- Zoro # G304416948
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Current | 20 A AMP |
Coil Voltage (DC) | 24 V-DC |
Power | 5 HP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC (605862)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- Siemens Definite Purpose Contactors