Shop All Magnetic Contactors
Siemens
120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # 40FP32AF
Zoro # G6370402
original price:
$756.68
22% off
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 45 A
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Product Information
- Brand Siemens
- MFR # 40FP32AF
- Zoro # G6370402
- UPC # 783087067806
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 3.94 in |
Width | 4.88 in |
Depth | 4.25 in |
NEMA Size | 2 |
Overall Depth | 4 in |
Overall Width | 4.25 in |
Overall Height | 4.88 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- CAROL Cord, 6/3 SOOW 600V-Blk-250 RL (01825.35.01)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 13A, 16/3 (5XFN3ID)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- Siemens Magnetic Contactors